Beli Timbangan Ons di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  2. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  3. STANLEY Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp909.900

    STANLEY Dead Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
  4. WESTWARD Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp469.900

    WESTWARD Dead Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
    atribut:
    • Dead Blow Hammer: Yes
    • Hammer Type: Dead Blow Hammer
    • Handle Material: Steel
    • Non-Sparking: No
    • Overall Length (inch): 14
    • UNSPSC: 27111602
  5. STANLEY Combination & Double Square (Penggaris Siku)
    Mulai

    Rp399.900

    STANLEY Combination & Double Square (Penggaris Siku)
    Deskripsi:
    Combination squares lay out 90° angles with their anvil, lay out 45° angles with their shoulder, and check level and plumb with their bubble vials. Also known as combo squares, these multifunctional tools assist with gauging flatness, aligning tool blades and fences, setting bevel angles on saws and jointers, striking long lines on workpieces, and more. They include a square head but also accept other types of compatible heads to perform additional measurement and layout tasks.
    atribut:
    • Blade Coating: Chrome
    • Head Type: Square
    • Number of Pieces: 2
    • System of Measurement: Inch
  6. Ideal Metal Conduit Bending Tool (Pembengkok Pipa)
    Mulai

    Rp889.900

    Ideal Metal Conduit Bending Tool (Pembengkok Pipa)
    Deskripsi:
    Hand conduit benders rely on manual strength to move the long handle that provides leverage to form bends in conduit. Their bending head guides the bend along an arched track that cradles the conduit to prevent rolling and twisting. Markings on the bending head assist with aligning the conduit to make the desired bend. Setting the bending head on the floor allows for adding foot pressure to the head when making stub or back-to-back bends. Setting the handle end on the floor allows air bending to complete offset and saddle bends.
    atribut:
    • UNSPSC: 27112503
  7. STANLEY Compo-Cast Soft-Face Sledge Hammer (Martil / Palu)
    Mulai

    Rp989.900

    STANLEY Compo-Cast Soft-Face Sledge Hammer (Martil / Palu)
    atribut:
    • Head Length (mm): 178
    • Overall Length (mm): 498
    • Size (lbs): 5
  8. STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)
    Mulai

    Rp639.900

    STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)
    atribut:
    • Head Length (mm): 95
    • Overall Length (mm): 290
    • Size (lbs): 1.13
Daftar Harga Timbangan Ons Terbaru November 2026
AND Timbangan Presisi Seri GFRp21.999.900
Fenix SenterRp289.900
STANLEY Torque Wrench (Kursi Torsi)Rp1.499.900
STANLEY Dead Blow Hammer (Martil / Palu)Rp909.900
WESTWARD Dead Blow Hammer (Martil / Palu)Rp469.900
STANLEY Combination & Double Square (Penggaris Siku)Rp399.900
Ideal Metal Conduit Bending Tool (Pembengkok Pipa)Rp889.900
STANLEY Compo-Cast Slimline Head Soft Hammer (Martil / Palu)Rp339.900
STANLEY Compo-Cast Soft-Face Sledge Hammer (Martil / Palu)Rp989.900
STANLEY Compo-Cast Standard Head Soft Face Hammer (Martil / Palu)Rp639.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)